IKA RC 2 GREEN control Recirculating Chiller with Wireless Controller, –30 to 20°C; 115V

Representative image only.

IKA RC 2 GREEN control Recirculating Chiller with Wireless Controller, –30 to 20°C; 115V

IKA | Mfr: 25007404| Item: 2871174

Compact yet powerful recirculating chillers designed for external cooling applications

₹2,781,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,781,000.00INR / Each

Buy It Together

Current Item

IKA RC 2 GREEN control Recirculating Chiller with Wireless Controller, –30 to 20°C; 115V
IKA RC 2 GREEN control Recirculating Chiller with Wireless Controller, –30 to 20°C; 115V
2871174

₹2,781,000.00INR / Each
+ =
Total Price 2781000.00 ADD 2 ITEMS TO CART
Product Description

Includes

100Ω Pt RTD temperature sensor, wireless controller holder, two USB cables (A to Micro B and Micro A to Micro B), two NW 8 fittings, two NW 12 fittings, plastic caps for overflow and backflow connectors, battery pack and power supply for wireless controller, and power cord set.

Key Features

  • Large display for easy setting and viewing of parameters
  • RS-232 and USB interfaces—connect to a PC to control the recirculating chillers
  • Uses environmentally friendly natural refrigerant R290
  • Control remotely via wireless controller
  • View pump speed and temperature on the large TFT LCD display
  • Program 10 user-defined temperature ramp with 10 steps each
  • Connect an external 100Ω Pt RTD temperature sensor
  • Feed hopper and bleed valve offer safe and clean handling of the thermofluid
  • Easy access air filter makes cleaning convenient
  • 3 year warranty

More About this Item

Use RC 2 recirculating chillers for fast and efficient cooling of external devices such as rotary evaporators, reflux condensers, and calorimeters. PID temperature control provides excellent accuracy and uniformity. Connect the chiller to a PC via the USB or RS-232 interface; control and monitor with the labworldsoft® laboratory software.

RC 2 GREEN control chiller comes with an environmentally friendly natural refrigerant R290 which significantly increases the efficiency of the chiller while meeting EPA guidelines. Chiller features a wireless controller with Bluetooth® connection for convenient remote operation. Use this powerful, high-efficient recirculating chiller for cooling applications down to –30°C. With outstanding stability of ±0.15°C, ±0.5°C accuracy, and 0.01° display resolution, the chiller can handle even the most demanding applications.

A built-in variable-speed PEEK pump allows continuous adjustment of maximum pressure and flow rate. Set and view the temperature and pump speed on the large TFT LCD display. Connect an external 100Ω Pt RTD temperature probe to measure and control temperature directly in the working medium. Fluid level indicator turns LED segment red if the fluid level is too high or low.

Conformite Europeenne3 Year Warranty
Specifications
  • Bath TypeRecirculating chiller
  • Reservoir Capacity (L)4
  • Min Temperature (° C)–30
  • Temperature Accuracy (° C)±0.5
  • Temperature Stability (° C)±0.15
  • Cooling Capacity At -30° C (watts)90
  • Cooling Capacity At -20° C (watts)200
  • Cooling Capacity At -10° C (watts)400
  • Cooling Capacity At 0° C (watts)500
  • Cooling Capacity At 10° C (watts)700
  • Cooling Capacity At 20° C (watts)800
  • Pump TypePressure/suction pump
  • RefrigerantR290
  • Max Flow Rate (L/min)21
  • Max Pump Pressure (mbar)500
  • Width (in)8 11/16
  • Height (in)18 3/4
  • Depth (in)20 11/16
  • Width (cm)22
  • Height (cm)47.5
  • Depth (cm)52.5
  • Temperature ControlPID
  • Temperature SettingKnob on wireless controller
  • Temperature SensorPT 100
  • Port ConnectionsM16
  • Drain ValveYes
  • InterfaceRS-232 and USB
  • TimerYes
  • Display TypeTFT LCD
  • Wetted MaterialsStainless steel tubing and reservoir
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionRC 2 GREEN control Recirculating Chiller with Wireless Controller, –30 to 20°C; 115V
  • Warranty3 Years
Reviews
Q&A