IKA RC 2 GREEN basic Recirculating Chiller, –30 to 20°C; 115V

Representative image only.

IKA RC 2 GREEN basic Recirculating Chiller, –30 to 20°C; 115V

IKA | Mfr: 25007402| Item: 2871173

Compact yet powerful recirculating chillers designed for external cooling applications

₹1,950,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,950,000.00INR / Each

Buy It Together

Current Item

IKA RC 2 GREEN basic Recirculating Chiller, –30 to 20°C; 115V
IKA RC 2 GREEN basic Recirculating Chiller, –30 to 20°C; 115V
2871173

₹1,950,000.00INR / Each
+ =
Total Price 1950000.00 ADD 2 ITEMS TO CART
Product Description

Includes

USB cable, two NW 8 fittings, two NW 12 fittings, and power cord set.

Key Features

  • Large display for easy setting and viewing of parameters
  • RS-232 and USB interfaces—connect to a PC to control the recirculating chillers
  • Uses environmentally friendly natural refrigerant R290
  • View pump speed and temperature on the large LED
  • Feed hopper and bleed valve offer safe and clean handling of the thermofluid
  • Easy access air filter makes cleaning convenient
  • 3 year warranty

More About this Item

Use RC 2 recirculating chillers for fast and efficient cooling of external devices such as rotary evaporators, reflux condensers, and calorimeters. PID temperature control provides excellent accuracy and uniformity. Connect the chiller to a PC via the USB or RS-232 interface; control and monitor with the labworldsoft® laboratory software.

RC 2 GREEN basic chiller comes with an environmentally friendly natural refrigerant R290 which significantly increases the efficiency of the chiller while meeting EPA guidelines. Use this powerful, high-efficient recirculating chiller for cooling applications down to –30°C. RC basic chiller offers excellent stability of ±0.15°C, ±0.5°C accuracy, and 0.1° resolution to handle even the most sophisticated applications.

A built-in variable-speed PEEK pump allows continuous adjustment of maximum pressure and flow rate. Set and view the temperature and pump speed on the large LED display. Fluid level indicator turns LED segment red if the fluid level is too high or low.

Conformite Europeenne3 Year Warranty
Specifications
  • Bath TypeRecirculating chiller
  • Reservoir Capacity (L)4
  • Min Temperature (° C)–30
  • Temperature Accuracy (° C)±0.5
  • Temperature Stability (° C)±0.15
  • Cooling Capacity At -30° C (watts)90
  • Cooling Capacity At -20° C (watts)200
  • Cooling Capacity At -10° C (watts)400
  • Cooling Capacity At 0° C (watts)500
  • Cooling Capacity At 10° C (watts)700
  • Cooling Capacity At 20° C (watts)800
  • Pump TypePressure/suction pump
  • RefrigerantR290
  • Max Flow Rate (L/min)21
  • Max Pump Pressure (mbar)500
  • Width (in)8 11/16
  • Height (in)18 3/4
  • Depth (in)20 11/16
  • Width (cm)22
  • Height (cm)47.5
  • Depth (cm)52.5
  • Temperature ControlPID
  • Temperature SettingButtons
  • Temperature SensorPT 100
  • Port ConnectionsM16
  • Drain ValveYes
  • InterfaceRS-232 and USB
  • Display TypeLED
  • Wetted MaterialsStainless steel tubing and reservoir
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionRC 2 GREEN basic Recirculating Chiller, –30 to 20°C; 115V
  • Warranty3 Years
Reviews
Q&A