IKA RC 2 basic Recirculating Chiller, –20 to 20°C; 115V

Representative image only.

IKA RC 2 basic Recirculating Chiller, –20 to 20°C; 115V

IKA | Mfr: 4171001| Item: 2871171

Compact yet powerful recirculating chillers designed for external cooling applications

₹1,791,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,791,000.00INR / Each

Buy It Together

Current Item

IKA RC 2 basic Recirculating Chiller, –20 to 20°C; 115V
IKA RC 2 basic Recirculating Chiller, –20 to 20°C; 115V
2871171

₹1,791,000.00INR / Each
+ =
Total Price 1791000.00 ADD 2 ITEMS TO CART
Product Description

Includes

USB cable, two NW 8 fittings, two NW 12 fittings, and power cord set.

Key Features

  • Large display for easy setting and viewing of parameters
  • RS-232 and USB interfaces—connect to a PC to control the recirculating chillers
  • View pump speed and temperature on the large LED
  • Feed hopper and bleed valve offer safe and clean handling of the thermofluid
  • Easy access air filter makes cleaning convenient
  • Quiet operation—52 dB(A) noise level
  • 3 year warranty

More About this Item

Use RC 2 recirculating chillers for fast and efficient cooling of external devices such as rotary evaporators, reflux condensers, and calorimeters. PID temperature control provides excellent accuracy and uniformity. Connect the chiller to a PC via the USB or RS-232 interface; control and monitor with the labworldsoft® laboratory software.

Use this high-efficiency recirculating chiller for cooling applications down to –20°C. RC basic chiller offers excellent stability of ±0.1°C, ±0.5°C accuracy, and 0.1° resolution to handle even the most sophisticated applications.

A built-in variable-speed PEEK pump allows continuous adjustment of maximum pressure and flow rate. Set and view the temperature and pump speed on the large LED display. Fluid level indicator turns LED segment red if the fluid level is too high or low.

Conformite Europeenne3 Year Warranty
Specifications
  • Bath TypeRecirculating chiller
  • Reservoir Capacity (L)4
  • Min Temperature (° C)–20
  • Temperature Accuracy (° C)±0.5
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At -20° C (watts)130
  • Cooling Capacity At -10° C (watts)240
  • Cooling Capacity At 0° C (watts)320
  • Cooling Capacity At 10° C (watts)370
  • Cooling Capacity At 20° C (watts)400
  • Pump TypePressure/suction pump
  • RefrigerantR134a
  • Max Flow Rate (L/min)18
  • Max Pump Pressure (mbar)300
  • Width (in)8 11/16
  • Height (in)18 3/4
  • Depth (in)20 11/16
  • Width (cm)22
  • Height (cm)47.5
  • Depth (cm)52.5
  • Temperature ControlPID
  • Temperature SettingButtons
  • Temperature SensorPT 100
  • Port ConnectionsM16
  • Drain ValveYes
  • InterfaceRS-232 and USB
  • Display TypeLED
  • Wetted MaterialsStainless steel tubing and reservoir
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionRC 2 basic Recirculating Chiller, –20 to 20°C; 115V
  • Warranty3 Years
Reviews
Q&A