IKA Basic Variable-Speed Digital Orbital Shaker, model, 230V

Representative image only.

IKA Basic Variable-Speed Digital Orbital Shaker, model, 230V

IKA | Mfr: 0002980000| Item: 0430300

Electronically controlled motor ensures accurate shaking under heavy loads

₹198,601.00INR / Each

₹198,601.00INR / Each

Buy It Together

Current Item

IKA Basic Variable-Speed Digital Orbital Shaker, model, 230V
IKA Basic Variable-Speed Digital Orbital Shaker, model, 230V
0430300

₹198,601.00INR / Each
+ =
Total Price 235281.00 ADD 2 ITEMS TO CART
Product Description

Includes

a 6-ft power cord. Control model also includes LabWorldSoft software.

Key Features

  • Ideal swivel motion with a maximum shaking weight of 4 lb (2 kg)
  • Digital display shows speed and time settings
  • Wide range of attachment combinations makes it possible to use with almost any type of vessel
  • 3 year warranty

More About this Item

Basic Model: Low-profile, quiet shaker offers long service life even under extreme load conditions. Easy to-read LED displays speed and time. Features stepless speed adjustment from 0 to 800 rpm. Operate continuously or in time operating mode (up to 50 minutes). Audio signal sounds when shaker process is complete. Select from a wide range of attachments below.

Control Model: Backlit LCD shows speed, time, and operating mode. Activate, deactivate, or set target speed or agitation time with rotary dial. Electronic time switching clock allows for both continuous operation and timed runs up to 9 hours, 59 minutes. End-point positioning feature allows automated robot-controlled sampling. All functions can be controlled and documented with LabWorldSoft® software. Order platforms and attachments separately below.

3 Year Warranty
Specifications
  • Min Speed (rpm)80
  • Max Speed (rpm)800
  • Platform Length (in)9
  • Platform Width (in)9
  • Platform Length (cm)22.9
  • Platform Width (cm)22.9
  • Width (in)10.5
  • Height (in)3.75
  • Depth (in)12.5
  • Width (cm)26.67
  • Height (cm)9.525
  • Depth (cm)31.75
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • TimerYes
  • Timer Range5 to 50 minutes
  • Power (VAC)230
  • Power (Hz)50/60 Hz
  • Power (amps)0.4
  • DescriptionVariable-Speed Digital Orbital Shaker, model, 230V
  • Warranty3 year
Reviews
Q&A