IKA 4469700 Single Block for Use with 17 mm Vials

Representative image only.

IKA 4469700 Single Block for Use with 17 mm Vials

IKA | Mfr: 0004469700| Item: 3670037

Precise temperature control for repeatable results

₹15,989.00INR / Each

₹15,989.00INR / Each
Product Description

Key Features

  • Modular blocks are constructed from a solid aluminum block. The close contact of tubes-to-block walls allow for maximum heat retention. Each block has a thermometer well for measuring block temperature.
  • 2 year warranty

More About this Item

Single block dimensions (L x W x H):
3 3⁄4" x 3" x 2" (9.5 x 7.6 x 5.1 cm).
Double block dimensions (L x W x H):
6" x 3 3⁄4" x 2 1⁄4" (15.2 x 9.5 x 5.7 cm);
double block size fits 2/4/6-block heaters.

Two year warranty
Specifications
  • Block Number Of Openings12
  • Block TypeSingle Block
  • Block - Tube / Vial Size Accepted (mm)17
  • Height (in)3 47/64
  • Width (in)2 63/64
  • Length (in)3 47/64
  • DescriptionSingle Block for Use with 17 mm Vials
  • Warranty2 year
Reviews
Q&A