IKA 4011000 Roller Shaker with 6 rolls, Digital (LED)

Representative image only.

IKA 4011000 Roller Shaker with 6 rolls, Digital (LED)

IKA | Mfr: 0004011000| Item: 0430405

Rollers for smooth rocking and rolling action

₹212,866.00INR / Each

₹212,866.00INR / Each
Product Description

Includes

5-ft (1.5 m) power cord and adapters to work with US, EU, Canada, Australia, and UK outlets.

Key Features

  • 2 year warranty

More About this Item

These rolling shakers can be used with all conventional tubes and cylindrical bottles. Excellent for mixing solid and liquid suspensions, and viscous samples. Rollers can be removed to accommodate larger bottles or for quick cleaning. Choose from either the fixed-speed basic or the adjustable-speed digital with a programmable timer from 1 minute to 99 hours. All models feature easy keypad operation.

Two year warranty
Specifications
  • Min Speed (rpm)5
  • Max Speed (rpm)80
  • Width (in)9.7375
  • Height (in)4.5
  • Depth (in)12.5
  • Width (cm)24.73325
  • Height (cm)11.43
  • Depth (cm)31.75
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)50
  • TimerYes
  • Timer Range1 minute to 99 hours
  • DisplayLED
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.6
  • DescriptionRoller Shaker with 6 rolls, Digital (LED)
  • Warranty2 year
Reviews
Q&A