IKA 4001000 Rocker Shaker, Digital (11"W x 6 1/2"H x x13"D)

Representative image only.

IKA 4001000 Rocker Shaker, Digital (11"W x 6 1/2"H x x13"D)

IKA | Mfr: 0004001000| Item: 0430415

Three-dimensional tumbling motion for smooth mixing tasks

₹110,083.00INR / Each

₹110,083.00INR / Each

Buy It Together

Current Item

IKA 4001000 Rocker Shaker, Digital (11"W x 6 1/2"H x x13"D)
IKA 4001000 Rocker Shaker, Digital (11"W x 6 1/2"H x x13"D)
0430415

₹110,083.00INR / Each
+
IKA RD 1 Universal Mat for Rocker Shaker, 1 each.
0430417

₹3,144.00INR / Each
=
Total Price 113227.00 ADD 2 ITEMS TO CART
Product Description

Includes

5-ft (1.5 m) power cord and adapters to work with US, EU, Canada, Australia, and UK outlets.

Key Features

  • 2 year warranty

More About this Item

These rocking shakers provide homogeneous mixing in flasks, Petri dishes and tubes. Ideal for the cultivation of cells, DANN extractions, distributing of cells, or staining and de-staining of cells. Choose either the basic or digital shaker; both have simple keypad control, anti-slip rubber mat, continuous operation, and constant shaking speed even with load and voltage fluctuations. The digital model offers the addition of an LED display, adjustable speeds, programmable timer, and adjustable rocking angle.


Two year warranty
Specifications
  • Shaking Angle0 to 15°
  • Min Speed (rpm)5
  • Max Speed (rpm)80
  • Max Load (lbs)4.4
  • Width (in)11
  • Height (in)6.5
  • Depth (in)13
  • Width (cm)27.94
  • Height (cm)16.51
  • Depth (cm)33.02
  • Min Operating Temperature (° F)40
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° C)5
  • TimerYes
  • Timer RangeCountdown, adjustable from 1 s to 99h 59min
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.6
  • DescriptionRocker Shaker, Digital (11"W x 6 1/2"H x x13"D)
  • Warranty2 year
Reviews
Q&A