IKA RD 1 Universal Mat for Rocker Shaker, 1 each.

Representative image only.

IKA RD 1 Universal Mat for Rocker Shaker, 1 each.

IKA | Mfr: 0004532000| Item: 0430417

₹3,144.00INR / Each

₹3,144.00INR / Each
Product Description

Key Features

  • 2 year warranty

More About this Item

Multiple accessory options expand the capacity and allow for different size tubes, flasks and dishes.

Two year warranty
Specifications
  • Compatible WithIKA Rocker Shakers
  • Height (in)0.0625
  • Width (InchShort)9 1/4
  • Depth (InchShort)9 1/4
  • Width (cm)23.4
  • Height (cm)0.16
  • Length (cm)23.4
  • DescriptionUniversal Mat for Rocker Shaker, 1 each.
  • Warranty2 year
Reviews
Q&A