IKA 3692601 RT 15 Position Stirring Hot Plate, 115V

Representative image only.

IKA 3692601 RT 15 Position Stirring Hot Plate, 115V

IKA | Mfr: 3692601| Item: 0467198

Wear-free/maintenance-free magnetic coils for consistent and silent operation

Call For Price

for an additional
₹39,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

IKA 3692601 RT 15 Position Stirring Hot Plate, 115V
IKA 3692601 RT 15 Position Stirring Hot Plate, 115V
0467198

Call For Price
+ =
Total Price 51900.00 ADD 2 ITEMS TO CART
Product Description

Includes

5 1/2-ft (1.7-m) power cord and plug.

Key Features

  • Stir consistently in all positions
  • Adjust speed in 10-rpm increments — speed remains constant
  • 2 year warranty

More About this Item

These multiposition stirring hot plates are designed for synchronous stirring. They feature magnetic-coil technology that provides noiseless and consistent stirring on all positions. The powerful drive is 100% wear- and maintenance-free, has no moving parts, and is suitable for continuous operation. Adjust speed in 10-rpm increments; stirrer speed remains constant even when load changes. The heating plate provides homogeneous temperature distribution throughout the unit. Temperature is adjustable up to 120°C. An easy-to-use foil keypad features a digital display, an error code display, and a reverse rotation switch for superior mixing results. The closed, compact design allows easy cleaning and protects the equipment against the penetration of liquids. Stirrers are available in five-, ten-, and fifteen-position configurations.

Two year warranty
Specifications
  • Top Plate Length (in)19 1/2
  • Top Plate Width (in)10 5/8
  • Top Plate Length (cm)19.53
  • Top Plate Width (cm)27
  • Top Plate MaterialStainless Steel
  • Min Temperature (° F)75
  • Max Temperature (° F)248
  • Min Temperature (DegreeC)20
  • Max Temperature (° C)120
  • Low Speed (rpm)0
  • High Speed (rpm)1100
  • No. Of Stirring Positions15
  • Max Stirring Volume per position (Liters)0.4
  • Length (in)24
  • Width (in)11
  • Height (in)2 7/16
  • Length (cm)60.96
  • Width (cm)27.94
  • Height (cm)6.19
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionRT 15 Position Stirring Hot Plate, 115V
  • Warranty2 year
Reviews
Q&A