IKA 3304000 Dispersing Element 5mm X 75 mm For T-10 Basic Homogenizer

Representative image only.

IKA 3304000 Dispersing Element 5mm X 75 mm For T-10 Basic Homogenizer

IKA | Mfr: 0003304000| Item: 0472072

₹133,829.00INR / Each

₹133,829.00INR / Each

Buy It Together

Current Item

IKA 3304000 Dispersing Element 5mm X 75 mm For T-10 Basic Homogenizer
IKA 3304000 Dispersing Element 5mm X 75 mm For T-10 Basic Homogenizer
0472072

₹133,829.00INR / Each
+
IKA 3737001 T10 basic ULTRA-TURRAX Homogenizer system 115VAC
0472050

₹442,000.00INR / Each
=
Total Price 575829.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Accessories to keep your IKA Ultra-Turrax homogenizer processing samples consistently.

1 Year Warranty
Specifications
  • Capacity (mL)10
  • Capacity (Liters)0.01
  • Min Sample Size (mL)0.5
  • Min Sample Size (Liters)0.0005
  • Max Sample Size (mL)10
  • Tip Diameter (mm)5
  • Overall Length (mm)75
  • DescriptionDispersing Element 5mm X 75 mm For T-10 Basic Homogenizer
  • Warranty1 year
Reviews
Q&A