IKA 2938900 MF 0.25 Sieve for Continuous-Feed Grinding Drive, 0.25 mm

Representative image only.

IKA 2938900 MF 0.25 Sieve for Continuous-Feed Grinding Drive, 0.25 mm

IKA | Mfr: 0002938900| Item: 0430033

₹62,455.00INR / Each

₹62,455.00INR / Each

Buy It Together

Current Item

IKA 2938900 MF 0.25 Sieve for Continuous-Feed Grinding Drive, 0.25 mm
IKA 2938900 MF 0.25 Sieve for Continuous-Feed Grinding Drive, 0.25 mm
0430033

₹62,455.00INR / Each
+
IKA 0025002269 Benchtop A 10 Basic Mill; 115 VAC, 50/60 Hz
2871090

₹638,000.00INR / Each
+ + =
Total Price 1284878.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 3 month warranty

More About this Item

Insert interchangeable sieves into grinding heads to filter maximum particle size

3 Month Warranty
Specifications
  • Sieve Opening (mm)0.25
  • DescriptionSieve for Continuous-Feed Grinding Drive, 0.25 mm
  • Warranty3 Months
Reviews
Q&A