IKA 0741300 Impeller Stirrer, 4-Bladed, 21.25" (540 mm) Shaft

Representative image only.

IKA 0741300 Impeller Stirrer, 4-Bladed, 21.25" (540 mm) Shaft

IKA | Mfr: 0000741300| Item: 5070326

Get the most out of your IKA Mixer with these accessories

₹18,315.00INR / Each

₹18,315.00INR / Each

Buy It Together

Current Item

IKA 0741300 Impeller Stirrer, 4-Bladed, 21.25" (540 mm) Shaft
IKA 0741300 Impeller Stirrer, 4-Bladed, 21.25" (540 mm) Shaft
5070326

₹18,315.00INR / Each
+ + + + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

₹504,000.00INR / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

₹202,000.00INR / Each
=
Total Price 2835388.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Standard stirring element for drawing the material to be mixed from the top to the bottom. Creates local shearing forces and axial flow in the vessel. Used at medium to high speeds.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)21.25
  • Shaft Length (mm)540
  • Overall Diameter (in)4
  • Overall Diameter (mm)102
  • DescriptionPropeller stirrer, 4-bladed (21.25 in (540 mm))
  • Warranty2 year
Reviews
Q&A