IKA 0020002075 T-10 Basic Homogenizer Disposable Dispersing Element, 7mm X 110mm; 24/Pk

Representative image only.

IKA 0020002075 T-10 Basic Homogenizer Disposable Dispersing Element, 7mm X 110mm; 24/Pk

IKA | Mfr: 0020002075| Item: 0472069

₹80,758.00INR / Pkg of 24

₹80,758.00INR / Pkg of 24

Buy It Together

Current Item

IKA 0020002075 T-10 Basic Homogenizer Disposable Dispersing Element, 7mm X 110mm; 24/Pk
IKA 0020002075 T-10 Basic Homogenizer Disposable Dispersing Element, 7mm X 110mm; 24/Pk
0472069

₹80,758.00INR / Pkg of 24
+
IKA 3737001 T10 basic ULTRA-TURRAX Homogenizer system 115VAC
0472050

₹442,000.00INR / Each
=
Total Price 522758.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Accessories to keep your IKA Ultra-Turrax homogenizer processing samples consistently.

Specifications
  • Tip Diameter (mm)7
  • Tip Diameter (in)0.28
  • Overall Length (mm)110
  • DescriptionT-10 Basic Homogenizer Disposable Dispersing Element, 7mm X 110mm; 24/Pk
Reviews
Q&A