Idex Super Flangeless™ Ferrule, Neutral PCTFE/SS Ring, 1.8 mm OD Tubing, 1/4-28 or M6 Flat Bottom; 10/PK

Representative image only.

Idex Super Flangeless™ Ferrule, Neutral PCTFE/SS Ring, 1.8 mm OD Tubing, 1/4-28 or M6 Flat Bottom; 10/PK

Idex | Mfr: P-355X| Item: 0202197

Combine with Super Flangeless™ nut for a high pressure holding flat-bottom fitting assembly

₹12,100.00INR / Pkg of 10

₹12,100.00INR / Pkg of 10

Buy It Together

Current Item

Idex Super Flangeless™ Ferrule, Neutral PCTFE/SS Ring, 1.8 mm OD Tubing, 1/4-28 or M6 Flat Bottom; 10/PK
Idex Super Flangeless™ Ferrule, Neutral PCTFE/SS Ring, 1.8 mm OD Tubing, 1/4-28 or M6 Flat Bottom; 10/PK
0202197

₹12,100.00INR / Pkg of 10
+ + + =
Total Price 48500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Lock ring eliminates tubing twist that can loosen connections Resistant to loosening through vibration
  • Max pressure of 2500 psi (172 bar)
  • For 1.8 mm OD tubing
  • Green PCTFE/316 SS ring
  • 10/PK
  • 1 year warranty

More About this Item

Super Flangeless™ ferrules combined with nuts are an excellent choice for tubing assemblies and will stay tight even through vibration. Ferrules come with lock ring to hold the ferrule in place, preventing the nuts from sliding off in tubing assemblies. The lock ring also allows tightening without twisting the tubing.

1 Year Warranty
Specifications
  • Fitting MaterialPCTFE/SS
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)5/64
  • Compression Size / Tube Od (Port 1) (mm)1.8
  • Thread Size ISO Metric (M) (Port 1) (mm)6
  • ColorNeutral
  • Max Operating Pressure (PSI)2500
  • DescriptionSuper Flangeless™ Ferrule, Neutral PCTFE/SS Ring, 1.8 mm OD Tubing, 1/4-28 or M6 Flat Bottom; 10/PK
  • Warranty1 year
Reviews
Q&A