Idex LT-100X LiteTouch® Ferrule, Natural PEEK/SS, 1/16" OD Tubing, 10-32 Coned; 10/PK

Representative image only.

Idex LT-100X LiteTouch® Ferrule, Natural PEEK/SS, 1/16" OD Tubing, 10-32 Coned; 10/PK

Idex | Mfr: LT-100X| Item: 0193934

High pressure fittings with fingertight convenience

₹21,000.00INR / Pkg of 10

₹21,000.00INR / Pkg of 10

Buy It Together

Current Item

Idex LT-100X LiteTouch® Ferrule, Natural PEEK/SS, 1/16" OD Tubing, 10-32 Coned; 10/PK
Idex LT-100X LiteTouch® Ferrule, Natural PEEK/SS, 1/16" OD Tubing, 10-32 Coned; 10/PK
0193934

₹21,000.00INR / Pkg of 10
+
Idex LiteTouch® Nut, PEEK, 1/16" OD Tubing, 10-32 Coned; 10/PK
0193944

₹11,100.00INR / Pkg of 10
=
Total Price 32100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Grips tubing at two pressure points
  • Design prevents tubing from twisting
  • Max pressure 5000 psi (345 bar)
  • Limited Lifetime Warranty

More About this Item

Combine a LiteTouch® nut and LiteTouch ferrule to create your fitting assembly. The LiteTouch fitting assembly grips tubing at two compression points allowing fittings to withstand high pressures with fingertight convenience. Ferrule with lock ring prevents polymer tubing from twisting. Use with hard tubing, such as stainless steel and PEEK tubing.

Fittings are not recommended for repeated use in plastic ports.

Limited Lifetime Warranty
Specifications
  • Fitting MaterialPEEK/SS
  • Locking Sleeve MaterialStainless steel
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (mm)1.588
  • ColorNatural
  • Max Operating Pressure (PSI)5000
  • DescriptionLiteTouch® Ferrule, Natural PEEK/SS, 1/16" OD Tubing, 10-32 Coned; 10/PK
  • WarrantyLimited Lifetime
Reviews
Q&A