Idex 316 Stainless Steel Nut, Short, 1/16" OD Tubing, 10-32 Coned; 10/PK

Representative image only.

Idex 316 Stainless Steel Nut, Short, 1/16" OD Tubing, 10-32 Coned; 10/PK

Idex | Mfr: U-400X| Item: 0193980

Stainless steel fittings withstand pressures up to 20,000 psi (1380 bar)!

₹17,000.00INR / Pkg of 10

₹17,000.00INR / Pkg of 10

Buy It Together

Current Item

Idex 316 Stainless Steel Nut, Short, 1/16" OD Tubing, 10-32 Coned; 10/PK
Idex 316 Stainless Steel Nut, Short, 1/16" OD Tubing, 10-32 Coned; 10/PK
0193980

₹17,000.00INR / Pkg of 10
+ =
Total Price 28600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of durable stainless steel
  • Short thread
  • 10-32 coned configuration
  • 10/PK

More About this Item

These 316 stainless steel nuts (and ferrules) are rated to 20,000 psi (1380 bar) when tightened using a wrench. Recommended torque for tightening these fittings is 20 in-lbs. (2.25 N-m).

Metal fittings should not be used with plastic ports because they can damage the ports.

Specifications
  • Fitting MaterialStainless steel
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)10-32 coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (mm)1.588
  • Max Operating Pressure (PSI)20000
  • Description316 Stainless Steel Nut, Short, 1/16" OD Tubing, 10-32 Coned; 10/PK
Reviews
Q&A