Idex 316 Stainless Steel Ferrule, 1/16" OD Tubing, 10-32 Coned; 10/PK

Representative image only.

Idex 316 Stainless Steel Ferrule, 1/16" OD Tubing, 10-32 Coned; 10/PK

Idex | Mfr: U-401X| Item: 0193990

Can withstand pressures up to 20,000 psi (1380 bar)!

₹11,600.00INR / Pkg of 10

₹11,600.00INR / Pkg of 10

Buy It Together

Current Item

Idex 316 Stainless Steel Ferrule, 1/16" OD Tubing, 10-32 Coned; 10/PK
Idex 316 Stainless Steel Ferrule, 1/16" OD Tubing, 10-32 Coned; 10/PK
0193990

₹11,600.00INR / Pkg of 10
+ =
Total Price 13100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable stainless steel
  • 10-32 coned configuration
  • For 1/16" OD tubing
  • 10/PK

More About this Item

Use with IDEX high-pressure stainless steel nuts for your high-pressure applications. Stainless steel ferrules are rated to 20,000 psi (1380 bar) when tightened using a wrench. Recommended torque for tightening these fittings is 20 in-lbs. (2.25 N-m).

Metal fittings should not be used with plastic ports because they can damage the ports.

Specifications
  • Material316 stainless steel
  • Compatible WithNuts 02022-36, -38, 39, -40, 02014-74, and 01939-80
  • Description316 Stainless Steel Ferrule, 1/16" OD Tubing, 10-32 Coned; 10/PK
Reviews
Q&A