Idex Inlet Solvent Prep Filter with Stem, SS, 10 µm, 1/16" ID Tubing; 1/EA

Representative image only.

Idex Inlet Solvent Prep Filter with Stem, SS, 10 µm, 1/16" ID Tubing; 1/EA

Idex | Mfr: A-311| Item: 4271121

Protect pump and other system component from damage

₹25,800.00INR / Each

₹25,800.00INR / Each
Product Description

Key Features

  • Stainless steel (SS) stem accepts soft tubing
  • Excellent for preparative HPLC systems
  • Suggested maximum flow rate of 100 mL/min
  • 10 µm filter
  • Use with 1/16" ID soft tubing
  • 1 year warranty

More About this Item

Filters prevent particulates originating from the sparging system from entering the reservoir, protecting your pump and other system components from damage.

1 Year Warranty
Specifications
  • Membrane MaterialStainless steel
  • Pore Size (µm)10
  • Connections1/16" OD stem
  • TypePrep filter with stem
  • DescriptionInlet Solvent Prep Filter with Stem, SS, 10 µm, 1/16" ID Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A