Idex Inlet Solvent Filter with Stem, SS, 10 µm, 1/8" ID Tubing; 1/EA

Representative image only.

Idex Inlet Solvent Filter with Stem, SS, 10 µm, 1/8" ID Tubing; 1/EA

Idex | Mfr: A-310| Item: 4271120

Protect pump and other system component from damage

₹15,100.00INR / Each

₹15,100.00INR / Each
Product Description

Key Features

  • Stainless steel (SS) stem accepts soft tubing
  • Excellent for analytical HPLC
  • Suggested maximum flow rate of 40 mL/min
  • 10 µm filter
  • Use with 1/8" ID soft tubing
  • 1 month warranty

More About this Item

Filters prevent particulates originating from the sparging system from entering the reservoir, protecting your pump and other system components from damage.

1 Month Warranty
Specifications
  • Membrane MaterialStainless steel
  • Pore Size (µm)10
  • Connections1/8" OD stem
  • TypeFilter with stem
  • DescriptionInlet Solvent Filter with Stem, SS, 10 µm, 1/8" ID Tubing; 1/EA
  • Warranty1 month
Reviews
Q&A