Idex Flangeless Fitting, Standard Knurl, Natural PEEK, 4 mm OD Tubing, 5/16-24 Flat-Bottom; 10/PK

Representative image only.

Idex Flangeless Fitting, Standard Knurl, Natural PEEK, 4 mm OD Tubing, 5/16-24 Flat-Bottom; 10/PK

Idex | Mfr: XP-132X| Item: 0201494

Eliminate the need to flange tubing

₹22,400.00INR / Pkg of 10

₹22,400.00INR / Pkg of 10

Buy It Together

Current Item

Idex Flangeless Fitting, Standard Knurl, Natural PEEK, 4 mm OD Tubing, 5/16-24 Flat-Bottom; 10/PK
Idex Flangeless Fitting, Standard Knurl, Natural PEEK, 4 mm OD Tubing, 5/16-24 Flat-Bottom; 10/PK
0201494

₹22,400.00INR / Pkg of 10
+ + =
Total Price 33700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Blue ETFE ferrules 02019-26.

Key Features

  • Removable and reusable—saving you money!
  • Natural PEEK
  • For 4 mm OD tubing
  • 10/PK
  • 1 month warranty

More About this Item

Just slip the nut and ferrule over the tubing and finger tighten the assembly into your receiving port. Unlike the time required to flange tubing, it only takes a few seconds to change the components.

1 Month Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)5/16-24 flat bottom
  • Compression Size / Tube Od (Port 1) (in)5/32
  • Compression Size / Tube Od (Port 1) (mm)4
  • ColorNatural
  • DescriptionFlangeless Fitting, Standard Knurl, Natural PEEK, 4 mm OD Tubing, 5/16-24 Flat-Bottom
Reviews
Q&A