Idex Flangeless Ferrule, Yellow ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 10/PK

Representative image only.

Idex Flangeless Ferrule, Yellow ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 10/PK

Idex | Mfr: P-300X| Item: 0193932

No need to flange tubing

₹4,800.00INR / Pkg of 10

₹4,800.00INR / Pkg of 10

Buy It Together

Current Item

Idex Flangeless Ferrule, Yellow ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 10/PK
Idex Flangeless Ferrule, Yellow ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 10/PK
0193932

₹4,800.00INR / Pkg of 10
+ + + + +
Idex Lock Nut for 1/4-28 Flangeless Fittings, White Acetal; 10/PK
0201997

₹9,800.00INR / Pkg of 10
=
Total Price 69770.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Excellent for connecting rigid or semi-rigid tubing
  • Yellow ETFE
  • 10/PK

More About this Item

Use with male nuts for a leak-tight connection.

Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/8
  • ColorYellow
  • Quantity10
  • DescriptionFlangeless Ferrules, Yellow ETFE, 1/4-28 Flat-Bottom Connection for 1/8" OD Tubing; 10/Pk
Reviews
Q&A