Idex Flangeless Ferrule, Natural ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 1/Ea

Representative image only.

Idex Flangeless Ferrule, Natural ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 1/Ea

Idex | Mfr: P-300N| Item: 0201983

No need to flange tubing

₹500.00INR / Each

₹500.00INR / Each

Buy It Together

Current Item

Idex Flangeless Ferrule, Natural ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 1/Ea
Idex Flangeless Ferrule, Natural ETFE, 1/8" OD Tubing, 1/4-28 Flat-Bottom; 1/Ea
0201983

₹500.00INR / Each
+ + + + + =
Total Price 52810.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Excellent for connecting rigid or semi-rigid tubing
  • Natural ETFE
  • 1/EA
  • 1 year warranty

More About this Item

Use with male nuts for a leak-tight connection.

1 Year Warranty
Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/8
  • ColorNatural
  • Quantity1
  • DescriptionFlangeless Ferrules, Natural ETFE, 1/4-28 Flat-Bottom Connection for 1/8" OD Tubing; 1/Ea
  • Warranty1 year
Reviews
Q&A