Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA

Representative image only.

Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA

Idex | Mfr: P-200N| Item: 0201934

No need to flange tubing

₹500.00INR / Each

₹500.00INR / Each

Buy It Together

Current Item

Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA
Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA
0201934

₹500.00INR / Each
+ + + + =
Total Price 176300.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Excellent for connecting rigid or semi-rigid tubing
  • Applications: Amines, drugs, esters, hydrocarbons, pesticides, PONA
  • 1 year warranty

More About this Item

Use with male nuts for a leak-tight connection.

1 Year Warranty
Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • DescriptionFlangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A