Idex Back Pressure Regulator Assembly, Ss, 40 PSI, 1/16" OD Tubing; 1/Ea

Representative image only.

Idex Back Pressure Regulator Assembly, Ss, 40 PSI, 1/16" OD Tubing; 1/Ea

Idex | Mfr: U-605| Item: 0201732

Enhance system performance through outgassing prevention

₹56,600.00INR / Each

₹56,600.00INR / Each

Buy It Together

Current Item

Idex Back Pressure Regulator Assembly, Ss, 40 PSI, 1/16" OD Tubing; 1/Ea
Idex Back Pressure Regulator Assembly, Ss, 40 PSI, 1/16" OD Tubing; 1/Ea
0201732

₹56,600.00INR / Each
+
Idex Pressure Relief Valve, Tee Only, 1/16" OD Tubing; 1/EA
0201395

₹28,000.00INR / Each
+
Idex Back Pressure Regulator Cartridge, 40 psi; 1/EA
0201714

₹28,500.00INR / Each
=
Total Price 113100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Delrin® acetal nuts and ETFE ferrules.

Key Features

  • 1/4-28 flat-bottom ports
  • 129 µL swept volume
  • 40 psi back pressure
  • 1 year warranty

More About this Item

Select regulators with preset back pressures ranging from 5 to 1000 psi (0.3 to 69 bar). Each assembly comes with a replaceable, factory preset cartridge (except 5 and 20 psi versions).

Stainless steel assemblies feature 316 SS holder, polymer fittings, and BPR cartridges.

1 Year Warranty
Specifications
  • Connection TypeHPLC/Chromatography
  • Housing MaterialStainless steel
  • Pressure Setting (PSI)40
  • Tubing OD (in)0.0625
  • DescriptionIdex Back Pressure Regulator Assembly, SS, 40 psi; 1/EA
  • Warranty1 year
Reviews
Q&A