Idex Back Pressure Regulator Assembly, SS, 250 psi, 1/16" OD Tubing; 1/EA

Representative image only.

Idex Back Pressure Regulator Assembly, SS, 250 psi, 1/16" OD Tubing; 1/EA

Idex | Mfr: U-608| Item: 0201734

Enhance system performance through outgassing prevention

₹56,600.00INR / Each

₹56,600.00INR / Each

Buy It Together

Current Item

Idex Back Pressure Regulator Assembly, SS, 250 psi, 1/16" OD Tubing; 1/EA
Idex Back Pressure Regulator Assembly, SS, 250 psi, 1/16" OD Tubing; 1/EA
0201734

₹56,600.00INR / Each
+
Idex Back Pressure Regulator Cartridge, 250 psi; 1/EA
0201717

₹28,100.00INR / Each
+
Idex Pressure Relief Valve, Tee Only, 1/16" OD Tubing; 1/EA
0201395

₹28,000.00INR / Each
=
Total Price 112700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Delrin® acetal nuts and ETFE ferrules.

Key Features

  • 1/4-28 flat-bottom ports
  • 99 µL swept volume
  • 1 year warranty

More About this Item

Select regulators with preset back pressures ranging from 5 to 1000 psi (0.3 to 69 bar). Each assembly comes with a replaceable, factory preset cartridge (except 5 and 20 psi versions).

Stainless steel assemblies feature 316 SS holder, polymer fittings, and BPR cartridges.

1 Year Warranty
Specifications
  • Connection TypeHPLC/Chromatography
  • Housing MaterialStainless steel
  • Pressure Setting (PSI)250
  • Tubing OD (in)0.0625
  • DescriptionIdex Back Pressure Regulator Assembly, SS, 250 psi; 1/EA
  • Warranty1 year
Reviews
Q&A