Idex Back Pressure Regulator Assembly, PEEK, 500 psi, 1/32" to 1/16" OD Tubing; 1/EA

Representative image only.

Idex Back Pressure Regulator Assembly, PEEK, 500 psi, 1/32" to 1/16" OD Tubing; 1/EA

Idex | Mfr: P-789| Item: 0201723

Enhance system performance through outgassing prevention

₹40,400.00INR / Each

₹40,400.00INR / Each

Buy It Together

Current Item

Idex Back Pressure Regulator Assembly, PEEK, 500 psi, 1/32" to 1/16" OD Tubing; 1/EA
Idex Back Pressure Regulator Assembly, PEEK, 500 psi, 1/32" to 1/16" OD Tubing; 1/EA
0201723

₹40,400.00INR / Each
+
Idex Pressure Relief Valve, Tee Only, 1/16" OD Tubing; 1/EA
0201395

₹28,000.00INR / Each
+
Idex Back Pressure Regulator Cartridge, 500 psi; 1/EA
0201718

₹27,600.00INR / Each
=
Total Price 96000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PEEK nuts and ETFE/SS ferrules.

Key Features

  • 1/4-28 flat-bottom ports
  • 96 µL swept volume
  • 1 year warranty

More About this Item

Select regulators with preset back pressures ranging from 5 to 1000 psi (0.3 to 69 bar). Each assembly comes with a replaceable, factory preset cartridge (except 5 and 20 psi versions).

PEEK assemblies feature PEEK holder, polymer-based fittings, BPR cartridges, and wrenches for tightening.

1 Year Warranty
Specifications
  • Connection TypeHPLC/Chromatography
  • Housing MaterialPEEK
  • Pressure Setting (PSI)500
  • Tubing OD (in)0.0625
  • DescriptionIdex Back Pressure Regulator Assembly, PEEK, 500 psi; 1/EA
  • Warranty1 year
Reviews
Q&A