Idex 316 Stainless Steel Nut, Short, 1/16" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex 316 Stainless Steel Nut, Short, 1/16" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: U-400| Item: 0202236

Stainless steel fittings withstand pressures up to 20,000 psi (1380 bar)!

₹1,700.00INR / Each

₹1,700.00INR / Each

Buy It Together

Current Item

Idex 316 Stainless Steel Nut, Short, 1/16" OD Tubing, 10-32 Coned; 1/EA
Idex 316 Stainless Steel Nut, Short, 1/16" OD Tubing, 10-32 Coned; 1/EA
0202236

₹1,700.00INR / Each
+ =
Total Price 2800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of durable stainless steel
  • Short thread
  • 10-32 coned configuration
  • 1/EA

More About this Item

These 316 stainless steel nuts (and ferrules) are rated to 20,000 psi (1380 bar) when tightened using a wrench. Recommended torque for tightening these fittings is 20 in-lbs. (2.25 N-m).

Metal fittings should not be used with plastic ports because they can damage the ports.

Specifications
  • Fitting MaterialStainless steel
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)10-32 coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (mm)1.588
  • Max Operating Pressure (PSI)20000
  • Description316 Stainless Steel Nut, Short, 1/16" OD Tubing, 10-32 Coned; 1/EA
Reviews
Q&A