Idex 316 Stainless Steel Ferrule, 1/16" OD Tubing, 10-32/M6 Coned; 1/EA

Representative image only.

Idex 316 Stainless Steel Ferrule, 1/16" OD Tubing, 10-32/M6 Coned; 1/EA

Idex | Mfr: U-401| Item: 0202237

Can withstand pressures up to 20,000 psi (1380 bar)!

₹1,100.00INR / Each

₹1,100.00INR / Each

Buy It Together

Current Item

Idex 316 Stainless Steel Ferrule, 1/16" OD Tubing, 10-32/M6 Coned; 1/EA
Idex 316 Stainless Steel Ferrule, 1/16" OD Tubing, 10-32/M6 Coned; 1/EA
0202237

₹1,100.00INR / Each
+ =
Total Price 34100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable stainless steel
  • 10-32/M6 coned configuration
  • For 1/16" OD tubing
  • 1/EA

More About this Item

Use with IDEX high-pressure stainless steel nuts for your high-pressure applications. Stainless steel ferrules are rated to 20,000 psi (1380 bar) when tightened using a wrench. Recommended torque for tightening these fittings is 20 in-lbs. (2.25 N-m).

Metal fittings should not be used with plastic ports because they can damage the ports.

Specifications
  • Material316 stainless steel
  • Compatible WithNuts 02022-36, -38, 39, -40, 02014-74, and 01939-80
  • Description316 Stainless Steel Ferrule, 1/16" OD Tubing, 10-32/M6 Coned; 1/EA
Reviews
Q&A