Idex 1641L Chromatography Tubing, High Purity PFA, 1/8" OD x 0.062" ID x 50 ft L; 1/EA

Representative image only.

Idex 1641L Chromatography Tubing, High Purity PFA, 1/8" OD x 0.062" ID x 50 ft L; 1/EA

Idex | Mfr: 1641L| Item: 0201274

Manufactured from premium-grade PFA

₹80,000.00INR / Each

₹80,000.00INR / Each

Buy It Together

Current Item

Idex 1641L Chromatography Tubing, High Purity PFA, 1/8" OD x 0.062" ID x 50 ft L; 1/EA
Idex 1641L Chromatography Tubing, High Purity PFA, 1/8" OD x 0.062" ID x 50 ft L; 1/EA
0201274

₹80,000.00INR / Each
+
Versilon PFA Tubing, 1/8" ID x 1/4"OD; 50 Ft
5010743

Call For Price
+ +
Cole-Parmer PFA Tubing, 3/32" ID x 5/32" OD; 50 Ft
5011936

₹24,800.00INR / Pkg of 1
=
Total Price 114900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Low gas permeability and outstanding resistance to solvents
  • Maximum operating temperature 80ºC
  • 50 ft in length
  • Max pressure of 500 psi
  • 1 month warranty

More About this Item

High-Purity PFA tubing, manufactured from premium-grade PFA, is one of the most contaminant-free polymers available. It offers high continuous service temperature (recommended max operating temperature 80ºC), smooth surface texture, and excellent polymer purity.

Custom lengths may be available on request. Call for more information.

1 Month Warranty
Specifications
  • Tubing FormulationPFA HP
  • Tubing OD (in)1/8
  • Tubing OD (mm)3.175
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.575
  • Max Pressure (PSI)500
  • Max Pressure (bar)34
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Length (ft)50
  • Length (m)15
  • DescriptionChromatography Tubing, High Purity PFA, 1/8" OD x .062" ID x 50 ft L; 1/EA
Reviews
Q&A