Ibi Scientific BDRAA220S Belly Dancer Shaker, 220/240VAC

Representative image only.

Ibi Scientific BDRAA220S Belly Dancer Shaker, 220/240VAC

Ibi Scientific | Mfr: BDRAA220S| Item: 5165005

Gentle yet thorough mixing & washing action

₹634,000.00INR / Each

₹634,000.00INR / Each
Product Description

Key Features

  • Unique, undulating motion provides optimal movement for multiple staining and washing applications in gel and blotting techniques
  • Constructed with chemically resistant materials
  • 1 year warranty

More About this Item

Combination of vertical and horizontal orbital motion allows rapid exchange of solvents when staining and destaining gels and ensures lower background blotting. The lightweight and extremely quiet shaker has strong suction feet for load stability. Trouble free construction contains no belts or pulleys, keeping it simple and durable. High quality shunt wound DC motor and control allow for a long life and dependable performance. Variable speed control, from 0 to 125 rpm, with no cogging at slow speeds. Collar adjustment varies platform angle from flat to 12 °pitch. Orbital throw is 1 inch. The open-sided platform accommodates oversize containers.

What's included: a platform, removable nonskid mat, 6-ft 110/115VAC power cord (no cord included for 220/240VAC model).

1 Year Warranty
Specifications
  • Max Speed (rpm)125
  • Platform Length (in)12
  • Platform Width (in)12
  • Platform Length (cm)30.5
  • Platform Width (cm)30.5
  • Width (in)15
  • Height (in)8.75
  • Depth (in)15
  • Width (cm)38.1
  • Height (cm)22.225
  • Depth (cm)38.1
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • Power (VAC)220 / 240
  • Power (Hz)50/60 Hz
  • Power (amps)1.5
  • DescriptionBelly Dancer Shaker, 220/240VAC
  • Warranty1 year
Reviews
Q&A