Huber TC45E-F Immersion Cooler, 115 VAC, 60Hz

Representative image only.

Huber TC45E-F Immersion Cooler, 115 VAC, 60Hz

Huber | Mfr: 3003.0008.99| Item: 1275141

Reduce tap water consumption

Call For Price

Call For Price
Product Description

Includes

power cord and plug.

Key Features

  • Small footprint saves valuable countertop space
  • Ecofriendly-natutal refrigerant and low energy consumption
  • 1 year warranty

More About this Item

Huber TC immersion coolers offers a flexible solution for a variety of cooling applications. They are easy to use and ideally suited to quick liquid cooling while offering an environmentally friendly alternative to tap water or dry ice. The coolers are available without a controller for continuous cooling or with controller for greater temperature control.
Compact design combined with carrying handles and flexible hose make these coolers easy to move and reposition as needed. Rugged stainless steel housing and condensing probe will provide years of service.

1 Year Warranty
Specifications
  • Max Temperature (° C)100
  • Min Temperature (° C)-45
  • Cooling Capacity At -30° C (watts)100
  • Cooling Capacity At -20° C (watts)180
  • Cooling Capacity At 0° C (watts)240
  • RefrigerantNatural refrigerant R290
  • Width (in)7 31/64
  • Length (in)41 21/64
  • Height (in)14 11/64
  • Depth (in)11 39/64
  • Width (cm)19
  • Length (cm)105
  • Height (cm)36
  • Depth (cm)29.5
  • Temperature ControlDigital
  • Display TypeLED
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)3
  • DescriptionImmersion Cooler with controller and flexible evaporator coil, 115 VAC, 60Hz
  • Warranty1 year
Reviews
Q&A