Huber Ministat 125 Refrigerated/Heating Circulating Bath; 230V

Representative image only.

Huber Ministat 125 Refrigerated/Heating Circulating Bath; 230V

Huber | Mfr: 2014.0011.01| Item: 1212537

Smallest cooling circulator available – perfect for fume hood work

Call For Price

Call For Price
Product Description

Includes

Power cord.

Key Features

  • Environmentally friendly temperature control units utilize natural refrigerants
  • Combined electronic low-level and user-adjustable overtemperature protection
  • Intuitive Pilot ONE touchscreen controller simplifies tasks
  • Store and load temperature settings to and from a USB stick (not provided)
  • 1 year warranty

More About this Item

Function is not compromised for size with the Ministat series circulators. Features of the integrated Pilot ONE controller include a large, 5.7" color, touch-screen display with 11 language support (EN, DE, FR, IT, ES, RU, CN, PT, JP, CZ, and PL), convenient color-coded navigation system, and USB and Ethernet ports for communication and remote control through your tablet, PC, or network.
These baths use environmentally friendly natural refrigerants, air or water depending on the model, while boasting a powerful, variable-speed pressure/suction pump—ideal for external cooling to photometers, viscometers, refractometers, and distillation/extraction apparatus. The bath cover may be removed to heat/cool samples directly in the stainless-steel reservoir, too.

1 Year Warranty
Specifications
  • Reservoir Capacity (L)2.75
  • Max Temperature (° C)150
  • Min Temperature (° C)-25
  • Cooling Capacity At 20° C (watts)300
  • Pump TypeForce and suction
  • RefrigerantR-290
  • Max Pump Pressure (PSI)10.2
  • Max Pump Pressure (mbar)700
  • Low-Level CutoffYes
  • Bath Opening Width (InchShort)7
  • Bath Opening Length (in)3 1/8
  • Heater Wattage (watts)1000
  • Temperature SettingDigital
  • Temperature Sensor100 Ω Pt RTD
  • Port ConnectionsM16x1(M)
  • InterfaceUSB, mini-USB, Ethernet, and RS-232
  • Wetted MaterialsCopper, EPDM, MS, PA, PPE, PTFE, and SS
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionRefrigerated/Heating Circulating Bath; 230V
  • Warranty1 year
Reviews
Q&A