HTL 4059 Discovery Comfort D10000 Single Channel Pipettor with Colored Shaft, White; 1 to 10 mL

Representative image only.

HTL 4059 Discovery Comfort D10000 Single Channel Pipettor with Colored Shaft, White; 1 to 10 mL

| Mfr: 4059| Item: 2455154

Comfort, safety, precision and value make this variable-volume pipette series quite a discovery

Call For Price

Call For Price
Product Description

Key Features

  • Volume locking prevents accidental counter shift
  • Ergonomic design, low pipetting forces help curb repetitive stress injury
  • Fully autoclavable
  • Single-, 8- and 12-channel versions available
  • 3 year warranty

More About this Item

Meticulously designed to ensure your comfort, this UV-resistant pipettor is easy-to-use and calibrate. Discover a 360° rotating manifold, tip ejection with minimal effort, perfect tip sealing and excellent precision. Multichannel models feature a revolutionary suspension system which allows the shafts to retract slightly when they are pressed against a row of pipette tips.

3 Year Warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10
  • Min Volume (µL)1
  • Accuracy (%)2.5
  • Precision (%)0.6
  • Number Of Channels1
  • Tip EjectorYes
  • Color CodeWhite
  • DescriptionDiscovery Comfort D10000 Single Channel Pipettor with Colored Shaft, White; 1 to 10 mL
  • Warranty3 year
Reviews
Q&A