High-Tech Conversions NT1-44 Cleanroom wipes, non-woven, lint-free, polyester/ cellulose blend, 4" x 4", 1200 wipes per bag, 14400/CS

Representative image only.

High-Tech Conversions NT1-44 Cleanroom wipes, non-woven, lint-free, polyester/ cellulose blend, 4" x 4", 1200 wipes per bag, 14400/CS

High-Tech Conversions | Mfr: NT1-44| Item: 1598124

Durable and highly absorbent—suitable for a variety of cleanroom applications

₹88,300.00INR / Case of 14400

₹88,300.00INR / Case of 14400
Product Description

Key Features

  • Cleanroom ISO Class 5 compliant Polyester and cellulose blend provides strong fabric free of particle generation
  • 2 year warranty

More About this Item

Use these lint-free nonwoven cleanroom wipes for general-purpose cleaning applications in ISO Class 5 cleanrooms or higher. The synergistic blend of virgin polyester and cellulose is hydro-entangled to form a super-tough fabric that is highly absorbent and virtually free of particle generation. The ISO Class 5 certified fabric is also cleanroom laundered and abrasion resistant.

Two year warranty
Specifications
  • MaterialPolyester/Cellulose
  • ColorWhite
  • ComplianceISO Class 5
  • Width (in)4
  • Length (in)4
  • Width (cm)10
  • Length (cm)10
  • DescriptionCleanroom Wipes, Non-woven, Lint-Free, Polyester / Cellulose Blend, 4" x 4"; 14,400/cs
  • Warranty2 year
Reviews
Q&A