Hamilton Microliter Low-Volume Syringe, Beveled Tip, Small Hub Removable Need, 25 µL, 22s G

Representative image only.

Hamilton Microliter Low-Volume Syringe, Beveled Tip, Small Hub Removable Need, 25 µL, 22s G

Hamilton | Mfr: 80430| Item: 0793811

Achieve precise liquid delivery

₹20,200.00INR / Each

₹20,200.00INR / Each

Buy It Together

Current Item

Hamilton Microliter Low-Volume Syringe, Beveled Tip, Small Hub Removable Need, 25 µL, 22s G
Hamilton Microliter Low-Volume Syringe, Beveled Tip, Small Hub Removable Need, 25 µL, 22s G
0793811

₹20,200.00INR / Each
+ + =
Total Price 92900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of borosilicate glass
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa
  • Syringe features a 2000 psi max pressure and 1.13 µL dead volume
  • 18 month warranty

More About this Item

Hamilton® 700-series microliter syringes are designed to solve the general liquid handling requirements of manufacturing and research laboratories. Syringes are used for manual and automated GC and HPLC injections and for everyday applications that require accurate liquid measuring and dispending.

Choose from cemented needle, removable needle, or Luer tip syringes. Syringes with luer tip connections do not include a needle, order needles separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

18 Month Warranty
Specifications
  • Syringe TypeSmall hub removable needle
  • Syringe Capacity (µL)25
  • Needle Tip StyleSharp, beveled, curved, non-coring
  • Needle IncludedYes
  • Needle Tip Number2
  • Needle Gauge22s
  • Needle Length (in)2
  • MaterialSST, borosilicate glass
  • Outside Diameter (OD) (mm)7.75
  • DescriptionMicroliter Low-Volume Syringe, Beveled Tip, Small Hub Removable Need, 25 µL, 22s G
  • Warranty18 months
Reviews
Q&A