Hamilton Microliter Low-Volume Syringe, Beveled Tip, Large Hub Removable Need, 250 µL, 22s G

Representative image only.

Hamilton Microliter Low-Volume Syringe, Beveled Tip, Large Hub Removable Need, 250 µL, 22s G

Hamilton | Mfr: 80730| Item: 0793814

Achieve precise liquid delivery

₹29,900.00INR / Each

₹29,900.00INR / Each

Buy It Together

Current Item

Hamilton Microliter Low-Volume Syringe, Beveled Tip, Large Hub Removable Need, 250 µL, 22s G
Hamilton Microliter Low-Volume Syringe, Beveled Tip, Large Hub Removable Need, 250 µL, 22s G
0793814

₹29,900.00INR / Each
+ + =
Total Price 102600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of borosilicate glass
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa
  • Syringe features a 1000 psi max pressure and 1.13 µL dead volume
  • 18 month warranty

More About this Item

Hamilton® 700-series microliter syringes are designed to solve the general liquid handling requirements of manufacturing and research laboratories. Syringes are used for manual and automated GC and HPLC injections and for everyday applications that require accurate liquid measuring and dispending.

Choose from cemented needle, removable needle, or Luer tip syringes. Syringes with luer tip connections do not include a needle, order needles separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

18 Month Warranty
Specifications
  • Syringe TypeLarge hub removable needle
  • Syringe Capacity (µL)250
  • Needle Tip StyleSharp, beveled, curved, non-coring
  • Needle IncludedYes
  • Needle Tip Number2
  • Needle Gauge22s
  • Needle Length (in)2
  • MaterialSST, borosilicate glass
  • Outside Diameter (OD) (mm)7.75
  • DescriptionMicroliter Low-Volume Syringe, Beveled Tip, Large Hub Removable Need, 250 µL, 22s G
  • Warranty18 months
Reviews
Q&A