Hamilton Gastight® Syringe with Luer Tip, 5 mL, 200 psig

Representative image only.

Hamilton Gastight® Syringe with Luer Tip, 5 mL, 200 psig

Hamilton | Mfr: 81501| Item: 0793973

Gas- and liquid-tight up to 200 psi!

₹22,300.00INR / Each

₹22,300.00INR / Each

Buy It Together

Current Item

Hamilton Gastight® Syringe with Luer Tip, 5 mL, 200 psig
Hamilton Gastight® Syringe with Luer Tip, 5 mL, 200 psig
0793973

₹22,300.00INR / Each
+ =
Total Price 22300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 200 psi
  • Gastight® syringe features a 200 psig max pressure
  • 18 month warranty

More About this Item

These essentially inert syringes have barrels and plungers that are interchangeable within each syringe size, allowing field repair. Syringes with Luer Tip Connections feature a ground glass, luer taper. Autoclavable if plunger is removed. Needles are not included, order separately.

Not for use in the withdrawal mode when using syringe pumps.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

18 Month Warranty
Specifications
  • Syringe TypeLuer Tip
  • Syringe Capacity (mL)5
  • Syringe Capacity (µL)5000
  • Syringe Capacity (cc)5
  • Needle IncludedNo
  • MaterialBorosilicate glass, PTFE
  • Outside Diameter (OD) (mm)13.5
  • DescriptionSyringe with Luer Tip, 5 mL, 200 psig
  • Warranty18 months
Reviews
Q&A