Hach DR3900 Benchtop Visible Spectrophotometer with RFID

Representative image only.

Hach DR3900 Benchtop Visible Spectrophotometer with RFID

Hach | Mfr: LPV440.99.00012| Item: 9951502

Simplify your water analysis with guided procedures and optional RFID technology

₹3,103,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹3,103,000.00INR / Each

Buy It Together

Current Item

Hach DR3900 Benchtop Visible Spectrophotometer with RFID
Hach DR3900 Benchtop Visible Spectrophotometer with RFID
9951502

₹3,103,000.00INR / Each
+ + + + +
Hach DR3900 POWER SUPPLY, 100-240V
9951503

₹142,000.00INR / Each
=
Total Price 3245000.00 ADD 6 ITEMS TO CART
Product Description

Includes

One cuvette adapter, manual, and power supply

Key Features

  • Feature over 220 preprogrammed procedures for water analysis
  • Options available for EPA compliant test parameters
  • TNTplus tests offer RFID technology that will automatically update your calibration factors when the test box is placed near the instrument
  • The instrument takes 10 readings of one sample to reduce error and remove outliers
  • Upgraded unit with RFID
  • 1 year warranty

More About this Item

These spectrophotometers revolutionize instrument calibration with optional RFID technology. The RFID model will recognize a TNTplus test when placed near the scanner, automatically comparing your individual calibration information to the factory-installed calibration curve. This results in a more efficient, accurate instrument. On top of that, the unit has 220 preprogrammed methods ready to go. This makes running any common test parameter easy and painless. The units have flexible connectivity and come with one ethernet port and three USB ports. It is already set up to interface with the Hach WIMS™ system for data management and storage.

1 Year Warranty
Specifications
  • Measurement ModeTransmittance (%), Absorbance and Concentration, Scanning
  • Stray Light< 0.1 % T at 340 nm with NaNO2
  • Source Lampgas-filled Tungsten (visible)
  • Bandwidth5 nm ± 1 nm
  • Min Wavelength (nm)320
  • Max Wavelength (nm)1100
  • Wavelength Accuracy± 1.5 nm (wavelength range 340 - 900 nm)
  • Wavelength Reproducibility± 0.1 nm
  • Photometric Accuracy5 mAbs @ 0.0 - 0.5 Abs
  • Data Logging Capability2000 measured values
  • OutputUSB, Ethernet
  • Display Typecolored touch screen
  • Width (cm)35
  • Height (cm)15.1
  • Depth (cm)25.5
  • Width (in)13 51/64
  • Height (in)5 15/16
  • Depth (in)10
  • Power (VAC)110 to 240
  • Power (Hz)50/60
  • DescriptionBenchtop Visible Spectrophotometer with RFID
  • Warranty1 year
Reviews
Q&A