H-B Instrument B61315-0000 Maximum Registering Autoclavable Bi-Metal Thermometer, 0 to 300F (-20 to 150C)

Representative image only.

H-B Instrument B61315-0000 Maximum Registering Autoclavable Bi-Metal Thermometer, 0 to 300F (-20 to 150C)

H-B Instrument | Mfr: 613150000| Item: 0808113

Maximum registering pointer indicates highest temperature reached

₹15,100.00INR / Each

for an additional
₹30,000.00INR / Each
for an additional
₹42,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹15,100.00INR / Each

Buy It Together

Current Item

H-B Instrument B61315-0000 Maximum Registering Autoclavable Bi-Metal Thermometer, 0 to 300F (-20 to 150C)
H-B Instrument B61315-0000 Maximum Registering Autoclavable Bi-Metal Thermometer, 0 to 300F (-20 to 150C)
0808113

₹15,100.00INR / Each
+
InnoCal NIST-Traceable Calibration; Digital Indicator
1710161

₹30,000.00INR / Each
=
Total Price 45100.00 ADD 2 ITEMS TO CART
Product Description

Includes

stand and vendor supplied statrment of accuracy.

Key Features

  • Waterproof and pressurized to withstand autoclaving cycle
  • 304 stainless steel body with glass lens withstands moisture, pressure and high temperature
  • ¼" NPT threaded connection screws directly into in-line processes
  • 2" (50 mm) probe length
  • 1 year warranty

More About this Item

This durable bi-metal thermometer measures temperature in the range of 0 to 300°F (-20 to 150°C) with a dial size of 3-3/16” (81 mm). The black pointer within the dial indicates the actual temperature, and the red pointer indicates the highest temperature reached prior to a manual reset. The thermometer can be placed on a flat surface with the included stand or screwed directly in-line to a 1/4" NPT threaded process connection.

Discounts: Save 10% on 10-14, 15% on 15-19, 20% on 20 or more

1 Year Warranty
Specifications
  • Min Temperature (° F)0
  • Min Temperature (° C)-20
  • Max Temperature (° F)300
  • Max Temperature (° C)150
  • Accuracy±1% full-scale
  • Division (° C)2
  • Division (° F)5
  • Dial Size (in)3
  • Stem Length (in)2
  • DescriptionMaximum Registering Autoclavable Bi-Metal Thermometer, 0 to 300F (-20 to 150C)
  • Warranty1 year
Reviews
Q&A