Guardian Equipment G5026 Wall-Mount Eyewash/Drench Hose Unit with Squeeze-Open Valve

Representative image only.

Guardian Equipment G5026 Wall-Mount Eyewash/Drench Hose Unit with Squeeze-Open Valve

Guardian Equipment | Mfr: G5026| Item: 0676712

Meet ANSI standards for both eyewashes and drench hoses

₹103,000.00INR / Each

₹103,000.00INR / Each
Product Description

Key Features

  • Provides a soft, balanced flow of water
  • Built-in filters remove debris
  • ANSI Z358.1-2004 compliance
  • 2 year warranty

More About this Item

Combination eyewash/drench hose units have two GS-plus sprayheads. All sprayheads feature self-regulating flow control valves to provide a soft, balanced flow of water and built-in filters remove debris from water. Eyewash/drench hose units are 100% factory assembled and tested.

Compliance: ANSI Z358.1-2004


Model 06767-12 features a squeeze activated handle with a locking clip for hands free operation.

Two year warranty
Specifications
  • Eyewash Flow Rate (GPM)1.8
  • Eyewash Fixture MaterialChrome-plated brass
  • Hose MaterialReinforced PVC
  • MountWall Mount
  • Hose Length (ft)8
  • Hose Length (m)2.4
  • Inlet Connection3/8" NPT(M)
  • ComplianceANSI Z358.1-2009
  • DescriptionWall-Mount Eyewash/Drench Hose Unit with Squeeze-Open Valve
  • Warranty2 year
Reviews
Q&A