Grieve NB-550 Industrial Mechanical Convection Bench Oven, 5.3 cu ft; 115V

Representative image only.

Grieve NB-550 Industrial Mechanical Convection Bench Oven, 5.3 cu ft; 115V

Grieve | Mfr: NB550-115V/60HZ| Item: 5230206

Durable stainless-steel construction for harsh environments

₹1,665,000.00INR / Each

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,665,000.00INR / Each

Buy It Together

Current Item

Grieve NB-550 Industrial Mechanical Convection Bench Oven, 5.3 cu ft; 115V
Grieve NB-550 Industrial Mechanical Convection Bench Oven, 5.3 cu ft; 115V
5230206

₹1,665,000.00INR / Each
+
Grieve STNDNT Oven Stand for High Temperature Bench Ovens
5230050

₹210,000.00INR / Each
+ + =
Total Price 2055000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Recirculating blower, two removable nickel plated wire shelves, and 6-ft power cord with three-prong plug.

Key Features

  • Interior surface is highly resistant to corrosion and oxidation
  • Double doors allow easy loading of baskets and large parts
  • Calibrated temperature controller
  • Holds a maximum of 2 shelves
  • 1 year warranty

More About this Item

These economical mechanical convection bench ovens allow you to easily move them anywhere in your lab where needed. On-off panel switch controls power to the unit and a red pilot light indicates when the heater is on. Incoloy® sheathed heating elements and the stainless-steel interior are highly resistant to corrosion and oxidation. High-density rock wool insulation effectively retains heat for improved temperature uniformity. Double doors offer greater access to the chamber—ideal when loading larger items.

Overtemperature protection turns oven off if unit exceeds maximum temperature; simply press button to reset oven. Other features include recirculating blower, silicone rubber door gasket, and brushed stainless steel exterior.

The NB-550 ovens are widely used for higher temperature processes such as annealing springs and plated parts, and other applications requiring circulation of heated air.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Capacity (cu ft)5.3
  • Capacity (Liters)150
  • Min Temperature (° F)Ambient
  • Max Temperature (° F)550
  • Min Temperature (° C)Ambient
  • Max Temperature (° C)287.78
  • Temperature Uniformity±15
  • Chamber Width (in)26
  • Chamber Height (in)16
  • Chamber Depth (in)22
  • Chamber Width (cm)66.04
  • Chamber Height (cm)40.64
  • Chamber Depth (cm)55.88
  • Exterior Width (in)41
  • Exterior Width (cm)104.14
  • Rise Time21-32 min
  • Number of Shelves2
  • Number of Shelf Positions7
  • Control TypeThermocouple actuated
  • DisplayAnalog
  • Power (VAC)115
  • Power (Hz)60
  • Power (watts)3000
  • ConstructionStainless steel interior and exterior
  • DescriptionIndustrial Mechanical Convection Bench Oven, 5.3 cu ft; 115V
  • Warranty1 Year
Reviews
Q&A