Glass Tempering Beaker, borosilicate, 1/2" hose barbs, 600 mL

Representative image only.

Glass Tempering Beaker, borosilicate, 1/2" hose barbs, 600 mL

| Item: 0377320

Maintain constant sample temperatures

₹71,400.00INR / Each

₹71,400.00INR / Each
Product Description

Key Features

  • Connect circulator, fill with sample and maintain a constant temperature—it’s that easy
  • Tubing connectors are 1-1⁄2"L x 1⁄2" OD
  • Beaker features a 600 mL capacity
  • Designed with a 5-5/16 inside depth and 3" inner diameter
  • 6 month warranty

More About this Item

Liquid-jacketed borosilicate glass vessels have double-walled casing for circulating cold or warm tempering fluid. Tubing connectors measure 1 1⁄2"L x 1⁄2" OD. Connect a constant temperature circulator to maintain sample temperatures.

6 Month Warranty
Specifications
  • Capacity (mL)600
  • MaterialGlass
  • Graduation Interval (mL)50
  • Withstands High Temperature (DegreeF)572
  • Label TypeWhite Write-On
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)76
  • Neck Inside Diameter (ID) (in)3
  • Outside Diameter (OD) (in)3 45/64
  • Outside Diameter (OD) (cm)9.4
  • Overall Height (in)5 29/32
  • Overall Height (cm)15
  • Overall Depth (in)5 19/64
  • Overall Depth (cm)13.5
  • Tubing ID12.7 mm
  • DescriptionGlass Tempering Beaker, borosilicate, 1/2" hose barbs, 600 mL
  • Warranty6 month
Reviews
Q&A