Glas-Col 100D SI05 Stirring/Heating Mantle Silicone Spillproof Guard; 5L

Representative image only.

Glas-Col 100D SI05 Stirring/Heating Mantle Silicone Spillproof Guard; 5L

Glas-Col | Mfr: 100D SI05| Item: 3622694

Prevents damage from chemical spillage

₹60,800.00INR / Each

₹60,800.00INR / Each
Product Description

Key Features

  • Improves operating safety when heating liquids
  • Rugged silicone pad holds guard securely in place
  • Accomodates 5L spherical flasks
  • 1 year warranty

More About this Item

These spillproof guards prevent mantle damage from chemical spillage and improve operating safety when heating liquids. The guard is appropriate for use with low-wattage mantles for flask. A rugged silicone pad grips outer circumference of vessel, holding the guard securely in place.

1 Year Warranty
Specifications
  • Max Flask Size (mL)5000
  • DescriptionStirring/Heating Mantle Silicone Spillproof Guard; 5L
  • Warranty1 Year
Reviews
Q&A