Glas-Col 100B TM111 Aluminum Heating Mantle, 2000 ml, 500 Watts, 230 V

Representative image only.

Glas-Col 100B TM111 Aluminum Heating Mantle, 2000 ml, 500 Watts, 230 V

Glas-Col | Mfr: 100B TM111CE| Item: 3623336

Get uniform temperature control for low-volume samples

₹143,000.00INR / Each

₹143,000.00INR / Each

Buy It Together

Current Item

Glas-Col 100B TM111 Aluminum Heating Mantle, 2000 ml, 500 Watts, 230 V
Glas-Col 100B TM111 Aluminum Heating Mantle, 2000 ml, 500 Watts, 230 V
3623336

₹143,000.00INR / Each
+ =
Total Price 219200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Detachable 4-ft, three-wire cord with locking connector. All 115 VAC models are CSA-approved.

Key Features

  • Rigid housing provides strength and durability while supporting the vessel weight
  • Fabric interior minimizes thermal shock and damage to glassware
  • Maximum temperature of 842°F (450°C)
  • 1 year warranty

More About this Item

Flask mantles feature durable aluminum exterior and soft fabric interior. Mantles cover the bottom half of the flask allowing full view of the contents inside. Larger sizes have multiple circuits for ease of temperature control when a flask is less than half full. Maximum temperature is 842°>F (450°>C). Mantles require a controlled electrical power source to prevent overheating.

Conformite Europeenne1 Year Warranty
Specifications
  • Max Flask Size (mL)2000
  • MaterialMetal
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (watts)500
  • Height (in)5.25
  • Diameter (in)6.3125
  • Outside Diameter (OD) (in)9
  • DescriptionAluminum Heating Mantle, 2000 ml, 500 Watts, 230 V
  • Warranty1 year
Reviews
Q&A