Glas-Col 100A INS1143 Stirring/Heating Mantle Fabric Insulating Top; 5L

Representative image only.

Glas-Col 100A INS1143 Stirring/Heating Mantle Fabric Insulating Top; 5L

Glas-Col | Mfr: 100A INS1143| Item: 3622682

Prevents vapor condensation

₹117,000.00INR / Each

₹117,000.00INR / Each
Product Description

Key Features

  • Provides added insulation and protect
  • Accomodates 5L spherical flasks
  • 1 year warranty

More About this Item

The fabric insulating tops prevent vapor condensation in the upper half of a flask during distillation of high-boiling materials. It also protects the flask, solutions, and laboratory from drafts, flying glass of flask implosions in high vacuum distillations, falling objects, and thermal strain between top and lower half of flask during high-temperature operations. The glass-fabric construction, laced-side opening, and elliptical hole accomodates 1-, 2-, and 3-neck flasks.

1 Year Warranty
Specifications
  • Max Flask Size (mL)5000
  • Diameter (in)10.67
  • DescriptionStirring/Heating Mantle Fabric Insulating Top; 5L
  • Warranty1 Year
Reviews
Q&A