Glas-Col 099C S68 Tissue Homogenizer Pestle, PTFE, 0.966" dia, straight side

Representative image only.

Glas-Col 099C S68 Tissue Homogenizer Pestle, PTFE, 0.966" dia, straight side

Glas-Col | Mfr: 099C S68| Item: 0436838

Choose pestle material, shape, and sample size

₹55,700.00INR / Each

₹55,700.00INR / Each

Buy It Together

Current Item

Glas-Col 099C S68 Tissue Homogenizer Pestle, PTFE, 0.966" dia, straight side
Glas-Col 099C S68 Tissue Homogenizer Pestle, PTFE, 0.966" dia, straight side
0436838

₹55,700.00INR / Each
+ + =
Total Price 123800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Some pestles fit with more than one tube

More About this Item

PTFE Pestles are chemically inert, autoclavable, and resilient. They have smooth, nonwettable surfaces. Straight PTFE pestles have a 1-5/8"L PTFE tip mounted on a 8"L x 1/4" dia notched SS shaft and fit both three-jaw keyless chuck and quick-change chuck.

Specifications
  • MaterialPTFE
  • Shaft Diameter (inches)0.966
  • Shaft Diameter (mm)24.5
  • DescriptionTissue Homogenizer Pestle, PTFE, 0.966" dia, straight side
Reviews
Q&A