Glas-Col 099C S62 Tissue Homogenizer Pestle, glass, 0.308" dia, tapered side

Representative image only.

Glas-Col 099C S62 Tissue Homogenizer Pestle, glass, 0.308" dia, tapered side

Glas-Col | Mfr: 099C S62| Item: 0436840

Choose pestle material, shape, and sample size

₹28,100.00INR / Each

₹28,100.00INR / Each

Buy It Together

Current Item

Glas-Col 099C S62 Tissue Homogenizer Pestle, glass, 0.308" dia, tapered side
Glas-Col 099C S62 Tissue Homogenizer Pestle, glass, 0.308" dia, tapered side
0436840

₹28,100.00INR / Each
+ + =
Total Price 81600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Some pestles fit with more than one tube

More About this Item

Ground-Glass Pestles are the most efficient at homogenizing tough tissues. Tapered pestle 04368-40 has a 6-mm glass shaft that fits flex-grip chuck 04369-51. All other tapered glass pestles have a 10-mm glass shaft that fits flex-grip chuck 04369-52.

Specifications
  • MaterialGlass
  • Shaft Diameter (inches)0.308
  • Shaft Diameter (mm)7.8
  • DescriptionTissue Homogenizer Pestle, glass, 0.308" dia, tapered side
Reviews
Q&A