Glas-Col 099C S32 Tissue Homogenizing System Glass Tube; 20 mL volume, straight side

Representative image only.

Glas-Col 099C S32 Tissue Homogenizing System Glass Tube; 20 mL volume, straight side

Glas-Col | Mfr: 099C S32| Item: 0436821

Choose a tube that fits your pestle and sample size

₹25,800.00INR / Each

₹25,800.00INR / Each

Buy It Together

Current Item

Glas-Col 099C S32 Tissue Homogenizing System Glass Tube; 20 mL volume, straight side
Glas-Col 099C S32 Tissue Homogenizing System Glass Tube; 20 mL volume, straight side
0436821

₹25,800.00INR / Each
+ =
Total Price 47700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Precision-bore borosilicate glass
  • Tubes can withstand temperatures as low as liquid nitrogen

More About this Item

Tubes are constructed of precision-bore borosilicate glass.

Straight tubes have medium-ground surface on the inside walls of the grinding chamber. Length is 5-3/4"

Specifications
  • Capacity (mL)20
  • Capacity (Liters)0.02
  • MaterialGlass
  • Overall Length (mm)146
  • DescriptionTissue Homogenizing System Glass Tube; 20 mL volume, straight side
Reviews
Q&A