GF Signet Single-Channel Transmitter, Field Mount

Representative image only.

GF Signet Single-Channel Transmitter, Field Mount

GF Signet | Mfr: 3-9900-1| Item: 5656014

Add-on modules help you create your own customized transmitter

₹156,000.00INR / Each

₹156,000.00INR / Each

Buy It Together

Current Item

GF Signet Single-Channel Transmitter, Field Mount
GF Signet Single-Channel Transmitter, Field Mount
5656014

₹156,000.00INR / Each
+
GF Signet 3-8050 Universal Mounting Kit
0563150

₹19,400.00INR / Each
+ + =
Total Price 293000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large, backlit LCD with ''Dial-type" digital bar graph
  • Customizable label and bar graph settings
  • User-friendly interface consistent with legacy instruments
  • Optional plug-in modules easily expand capibilities

More About this Item

These versatile, single-channel transmitters are designed to help you tailor a system to your exact needs. Transmitters feature a large LCD with digital bar graph as well as displays of the main and secondary measurements. Preset values offer quick and easy programming. Or customize your unit for labeling, min/max dial settings, and unit/decimal measurement options. Both panel- and field-mount models run on 12 to 32 VCD power and can be looped with compatible sensors.
For added flexibility, add-on modules let you create the ideal control center. The relay module 56560-15 (for panel mount transmitter only) features two programmable dry-contact relays for hysteresis and time delay. PC COMM module 56560-19 lets you easily configure your transmitter from your computer—save settings and use for future installations. Choose the H COMM module 56560-17 to communicate with any HART®-enabled device and remotely adjust 4 to 20 mA settings.

Expand your measurement capabilities using the optional parameter modules for applications including pH, ORP, temperature, flow, pressure, and level control. Contact our Application Specialists for details.

Conformite Europeenne
Specifications
  • Control TypeOn/Off
  • Display TypeLCD
  • Housing Material1/4-DIN
  • Min pH (pH)0
  • Max pH (pH)15
  • pH Accuracy±0.5% of reading
  • Min mV (mV)-1999.9
  • Max mV (mV)1999.9
  • Min Temperature (° C)-99
  • Max Temperature (° C)350
  • Min Temperature (° F)-146.2
  • Max Temperature (° F)662
  • Password ProtectionYes
  • Output Current4-20mA
  • Battery12 to 32 VDC
  • Width (cm)9.53
  • Height (cm)9.53
  • Width (in)3 3/4
  • Height (in)3 3/4
  • Depth (in)2 1/8
  • DescriptionSingle-Channel Transmitter, Field Mount
Reviews
Q&A