GF Signet PANEL MOUNT Single-Channel Transmitter, Panel Mount

Representative image only.

GF Signet PANEL MOUNT Single-Channel Transmitter, Panel Mount

GF Signet | Mfr: 3-9900-1P| Item: 5656012

Add-on modules help you create your own customized transmitter

₹156,000.00INR / Each

₹156,000.00INR / Each

Buy It Together

Current Item

GF Signet PANEL MOUNT Single-Channel Transmitter, Panel Mount
GF Signet PANEL MOUNT Single-Channel Transmitter, Panel Mount
5656012

₹156,000.00INR / Each
+ + +
GF Signet 3-8050 Universal Mounting Kit
0563150

₹19,400.00INR / Each
=
Total Price 293000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large, backlit LCD with ''Dial-type" digital bar graph
  • Customizable label and bar graph settings
  • User-friendly interface consistent with legacy instruments
  • Optional plug-in modules easily expand capibilities

More About this Item

These versatile, single-channel transmitters are designed to help you tailor a system to your exact needs. Transmitters feature a large LCD with digital bar graph as well as displays of the main and secondary measurements. Preset values offer quick and easy programming. Or customize your unit for labeling, min/max dial settings, and unit/decimal measurement options. Both panel- and field-mount models run on 12 to 32 VCD power and can be looped with compatible sensors.
For added flexibility, add-on modules let you create the ideal control center. The relay module 56560-15 (for panel mount transmitter only) features two programmable dry-contact relays for hysteresis and time delay. PC COMM module 56560-19 lets you easily configure your transmitter from your computer—save settings and use for future installations. Choose the H COMM module 56560-17 to communicate with any HART®-enabled device and remotely adjust 4 to 20 mA settings.

Expand your measurement capabilities using the optional parameter modules for applications including pH, ORP, temperature, flow, pressure, and level control. Contact our Application Specialists for details.

Panel mount transmitter includes mounting bracket and panel gasket.

Conformite Europeenne
Specifications
  • Control TypeOn/Off
  • Display TypeLCD
  • Housing Material1/4-DIN
  • Min Temperature (° C)-99
  • Max Temperature (° C)350
  • Min Temperature (° F)-146.2
  • Max Temperature (° F)662
  • Temperature CompensationAutomatic or Manual
  • Password ProtectionYes
  • Output Current4-20mA
  • Output Relay2 SPDT relays (optional)
  • Battery12 to 32 VDC
  • Width (cm)9.53
  • Height (cm)9.53
  • Width (in)3 3/4
  • Height (in)3 3/4
  • Depth (in)2 1/8
  • DescriptionSingle-Channel Transmitter, Panel Mount
Reviews
Q&A